- Support Hardware of Motor Mount for Size 207 Straight or Tapered Shaft Mount Reducer
features
- Increased rigidity
| AGMA Unit Size | 207 |
| Use With | 207T, 207S |
| Base to O/P Shaft Center Height [Max] | 27.3 in |
| Base to O/P Shaft Center Height [Min] | 9.95 in |
| Component | Support Hardware |
| Weight | 30.0 LB |
| EAN or UPC | 662460490151 |

