- Support Hardware of Motor Mount for Size 215 Straight or Tapered Shaft Mount Reducer
features
- Increased rigidity
| AGMA Unit Size | 215 |
| Base to O/P Shaft Center Height [Min] | 13.32 in |
| Component | Support Hardware |
| Use With | 215T, 215S |
| Base to O/P Shaft Center Height [Max] | 29.11 in |
| Weight | 31.0 LB |
| EAN or UPC | 662460490182 |

