- Support Hardware of Motor Mount for Size 307 Straight or Tapered Shaft Mount Reducer
features
- Increased rigidity
| Use With | 307T, 307S |
| Base to O/P Shaft Center Height [Min] | 12.17 in |
| Base to O/P Shaft Center Height [Max] | 33.54 in |
| AGMA Unit Size | 307 |
| Component | Support Hardware |
| Weight | 38.0 LB |
| EAN or UPC | 662460502656 |

