- Support Hardware of Motor Mount for Size 315 Straight or Tapered Shaft Mount Reducer
features
- Increased rigidity
| Component | Support Hardware |
| Use With | 315T, 315S |
| Base to O/P Shaft Center Height [Max] | 34.45 in |
| AGMA Unit Size | 315 |
| Base to O/P Shaft Center Height [Min] | 12.39 in |
| Weight | 43.0 LB |
| EAN or UPC | 662460502687 |

