- Tightener Shaft
- 1/2" Diameter
- 2 5/16" Overall Length
| Thread Type | UNC |
| Dia. | 1/2 in |
| Type | Tightener Shaft |
| Overall Length | 2 5/16 in |
| Threads per Inch | 16 |
| Thread Size | 3/8 |
| Bore Size | N/A |
| Shaft Length | 1 1/2 in |
| Weight | 0.15 LB |
| EAN or UPC | 662289204182 |
| Thread Type | UNC |
| Dia. | 1/2 in |
| Type | Tightener Shaft |
| Overall Length | 2 5/16 in |
| Threads per Inch | 16 |
| Thread Size | 3/8 |
| Bore Size | N/A |
| Shaft Length | 1 1/2 in |
| Weight | 0.15 LB |
| EAN or UPC | 662289204182 |