- Tightener Shaft
- 1" Diameter
- 3 3/8" Overall Length
| Overall Length | 3 3/8 in |
| Thread Size | 3/4 |
| Dia. | 1 in |
| Thread Type | UNC |
| Bore Size | N/A |
| Type | Tightener Shaft |
| Threads per Inch | 10 |
| Shaft Length | 2 1/8 in |
| Weight | 0.75 LB |
| EAN or UPC | 662289124138 |
| Overall Length | 3 3/8 in |
| Thread Size | 3/4 |
| Dia. | 1 in |
| Thread Type | UNC |
| Bore Size | N/A |
| Type | Tightener Shaft |
| Threads per Inch | 10 |
| Shaft Length | 2 1/8 in |
| Weight | 0.75 LB |
| EAN or UPC | 662289124138 |