- 3/8" Pitch
- 1" Belt Width
- 2.602" Outside Diameter
- 22 Teeth
- 1" Bore
features
- Heavy steel construction
- Needle bearings have retainers that ensure minimum internal friction
- Bearings are inset to form a grease cavity
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Bearing Type | Needle Bearing |
| Belt Width | 1 in |
| No. of Teeth | 22 |
| Belt Pitch | 0.375 in |
| Outside Dia. | 2.602 in |
| Sprocket Width | 1 in |
| Weight | 1.15 LB |
| EAN or UPC | 662289134298 |

