- 0.200" Pitch
- 3/4" Belt Width
- 1.381" Outside Diameter
- 22 Teeth
- 1/2" Bore
features
- Heavy steel construction
- Needle bearings have retainers that ensure minimum internal friction
- Bearings are inset to form a grease cavity
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Bearing Type | Needle Bearing |
| Belt Pitch | 0.2 in |
| No. of Teeth | 22 |
| Outside Dia. | 1.381 in |
| Sprocket Width | 3/4 in |
| Belt Width | 0.75 in |
| Weight | 0.26 LB |

