- N Series QD Bushing
- 3 in Bore Size
- 8.5 in Bolt Circle
| Mounting Type | Conventional |
| Length Through Bore | 8.14 in |
| Keyway Size | 3/4 x 3/8 |
| Flange Thickness | 1 1/2 in |
| Torque Capacity | 150000 lb/in |
| Bushing Series | N |
| Bolt Circle Diameter | 8.5 in |
| E (Knuckle Width) | 6.64 in |
| Bolt Circle Dia. | 8 1/2 in |
| Capscrew Size | 7/8-9 x 8 |
| Wrench Torque | 300 lbf |
| Bore Size | 3.000 in - 3 in |
| Cap Screws | 4 |
| Inch/Metric | Inch |
| Overall Length | 8.14 in |
| Weight | 85.9 LB |

