- Tightener Shaft
- 1 1/2" Diameter
- 5 11/16" Overall Length
| Bore Size | N/A |
| Type | Tightener Shaft |
| Overall Length | 5 11/16 in |
| Thread Type | UNC |
| Thread Size | 1 |
| Shaft Length | 4 in |
| Threads per Inch | 8 |
| Dia. | 1 1/2 in |
| Weight | 2.7 LB |
| EAN or UPC | 662289234219 |
| Bore Size | N/A |
| Type | Tightener Shaft |
| Overall Length | 5 11/16 in |
| Thread Type | UNC |
| Thread Size | 1 |
| Shaft Length | 4 in |
| Threads per Inch | 8 |
| Dia. | 1 1/2 in |
| Weight | 2.7 LB |
| EAN or UPC | 662289234219 |