- Tightener Shaft
- 1 1/2" Diameter
- 7 11/16" Overall Length
| Shaft Length | 6 in |
| Thread Type | UNC |
| Dia. | 1 1/2 in |
| Bore Size | N/A |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Overall Length | 7 11/16 in |
| Type | Tightener Shaft |
| Weight | 3.69 LB |
| EAN or UPC | 662289164240 |
| Shaft Length | 6 in |
| Thread Type | UNC |
| Dia. | 1 1/2 in |
| Bore Size | N/A |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Overall Length | 7 11/16 in |
| Type | Tightener Shaft |
| Weight | 3.69 LB |
| EAN or UPC | 662289164240 |