- 16 Diametral Pitch
- 119 Teeth
- 14.5 ° Pressure Angle
- 7.438" Pitch Diameter
- 3/4" Nominal Bore
| Outside Dia. | 7.56 in |
| Pitch Diameter | 7.438 in |
| Bushing Series | CGB16 |
| No. of Teeth | 119 |
| Hub Dia. | N/A |
| Diametral Pitch | 16 |
| Bore Size | 0.75 in |
| Length Through Bore | 0.5 in |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 6.4 LB |
| EAN or UPC | 662289041619 |

