- 20 Diametral Pitch
- 103 Teeth
- 14.5 ° Pressure Angle
- 5.150" Pitch Diameter
- 5/8" Nominal Bore
| Length Through Bore | 0.375 in |
| Bushing Series | CGB20 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.625 in |
| Diametral Pitch | 20 |
| Hub Dia. | N/A |
| Outside Dia. | 5.25 in |
| No. of Teeth | 103 |
| Pitch Diameter | 5.15 in |
| Weight | 2.2 LB |
| EAN or UPC | 662289041770 |

