- 20 Diametral Pitch
- 92 Teeth
- 14.5 ° Pressure Angle
- 4.600" Pitch Diameter
- 5/8" Nominal Bore
| No. of Teeth | 92 |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 4.7 in |
| Pitch Diameter | 4.6 in |
| Length Through Bore | 0.375 in |
| Bore Size | 0.625 in |
| Material | Steel |
| Diametral Pitch | 20 |
| Bushing Series | CGB20 |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Weight | 1.8 LB |
| EAN or UPC | 662289042081 |

