- 20 Diametral Pitch
- 97 Teeth
- 14.5 ° Pressure Angle
- 4.850" Pitch Diameter
- 5/8" Nominal Bore
| Pressure Angle | 14.5 ° |
| Bushing Series | CGB20 |
| Outside Dia. | 4.95 in |
| Length Through Bore | 0.375 in |
| Diametral Pitch | 20 |
| No. of Teeth | 97 |
| Bore Size | 0.625 in |
| Material | Steel |
| Hub Dia. | N/A |
| Pitch Diameter | 4.85 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 2.0 LB |
| EAN or UPC | 662289042104 |

