- 8 Diametral Pitch
- 89 Teeth
- 14.5 ° Pressure Angle
- 11 1/8" Pitch Diameter
- 1 3/8" Nominal Bore
| No. of Teeth | 89 |
| Material | Steel |
| Outside Dia. | 11.37 in |
| Hub Dia. | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.375 in |
| Length Through Bore | 1.25 in |
| Bushing Series | CGB8 |
| Pressure Angle | 14.5 ° |
| Pitch Diameter | 11.125 in |
| Diametral Pitch | 8 |
| Weight | 34.8 LB |
| EAN or UPC | 662289042173 |

