- 8 Diametral Pitch
- 97 Teeth
- 14.5 ° Pressure Angle
- 12 1/8" Pitch Diameter
- 1 3/8" Nominal Bore
| Hub Dia. | N/A |
| Material | Steel |
| Outside Dia. | 12.37 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 12.125 in |
| Bore Size | 1.375 in |
| Diametral Pitch | 8 |
| No. of Teeth | 97 |
| Bushing Series | CGB8 |
| Pressure Angle | 14.5 ° |
| Length Through Bore | 1.25 in |
| Weight | 41.6 LB |
| EAN or UPC | 662289042227 |

