- 10 Diametral Pitch
- 15 Teeth
- 14.5 ° Pressure Angle
- 1 1/2" Pitch Diameter
- 3/4" Nominal Bore
description
- All Boston Helicals are cut to the Transverse Diametral Pitch System, resulting in a higher normal Diametral Pitch System number.
features
- Greater load carrying capacity
- Improved tooth strength
- Increased contact ratio
- Smoother operating characteristics
- Parallel and 90° nonintersecting shaft applications
| Hardened Teeth | With Hardened Teeth |
| Right / Left Hand | Right Hand |
| Length Through Bore | 0.875 in |
| Outside Dia. | 1.64 in |
| Diametral Pitch | 10 |
| No. of Teeth | 15 |
| Keyway Size | 3/16 x 3/32 |
| Pitch Diameter | 1.5 in |
| Keyway | Yes |
| Material | Steel |
| Pressure Angle | 14.5 ° |
| Bore Size | 0.75 in |
| Weight | 0.34 LB |

