- 20 Diametral Pitch
- 60 Teeth
- 14.5 ° Pressure Angle
- 3" Pitch Diameter
- 3/4" Minimum,5/8" Nominal Bore
description
- All Boston Helicals are cut to the Transverse Diametral Pitch System, resulting in a higher normal Diametral Pitch System number.
features
- Improved tooth strength
- Parallel and 90° nonintersecting shaft applications
- Greater load carrying capacity
- Increased contact ratio
- Smoother operating characteristics
| Hardened Teeth | With Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Keyway Size | 3/16 x 3/32 |
| Outside Dia. | 3.07 in |
| Diametral Pitch | 20 |
| Keyway | Yes |
| Length Through Bore | 0.375 in |
| Material | Steel |
| Pitch Diameter | 3 in |
| Bore Size | 0.75 in |
| Right / Left Hand | Left Hand |
| No. of Teeth | 60 |
| Weight | 0.5 LB |

