- 24 Diametral Pitch
- 60 Teeth
- 14.5 ° Pressure Angle
- 2 1/2" Pitch Diameter
- 5/8" Minimum,1" Nominal Bore
description
- All Boston Helicals are cut to the Transverse Diametral Pitch System, resulting in a higher normal Diametral Pitch System number.
features
- Smoother operating characteristics
- Increased contact ratio
- Greater load carrying capacity
- Improved tooth strength
- Parallel and 90° nonintersecting shaft applications
| Pitch Diameter | 2.5 in |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Pressure Angle | 14.5 ° |
| Diametral Pitch | 24 |
| No. of Teeth | 60 |
| Keyway Size | 1/8 x 1/16 |
| Bore Size | 0.625 in |
| Outside Dia. | 2.56 in |
| Length Through Bore | 0.25 in |
| Keyway | Yes |
| Right / Left Hand | Left Hand |
| Weight | 0.05 LB |

