- 8 Diametral Pitch
- 16 Teeth
- 14.5 ° Pressure Angle
- 2" Pitch Diameter
- 7/8" Minimum,1 1/4" Nominal Bore
description
- All Boston Helicals are cut to the Transverse Diametral Pitch System, resulting in a higher normal Diametral Pitch System number.
features
- Smoother operating characteristics
- Increased contact ratio
- Greater load carrying capacity
- Improved tooth strength
- Parallel and 90° nonintersecting shaft applications
| Hub Dia. | 1 5/8 in |
| Diametral Pitch | 8 |
| Material | Steel |
| Keyway Size | 1/4 x 1/8 |
| Pitch Diameter | 2 in |
| Right / Left Hand | Left Hand |
| Pressure Angle | 14.5 ° |
| Outside Dia. | 2.177 in |
| Keyway | Yes |
| Bore Size | 0.875 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 16 |
| Length Through Bore | 1.25 in |
| Weight | 0.72 LB |

