- 20 Diametral Pitch
- 14.5 ° Pressure Angle
- 10 Teeth
- 0.525" Pitch Diameter
- 1.125" Gear Length
description
- Boston Gear Stem Pinions feature small numbers of teeth cut integral on a steel shaft. Undercutting of the teeth is minimized by the use of special enlarged pitch diameters. When run with standard stock spur gears, they provide high ratios not normally found in spur gear drives. They are not intended to be operated with each other, with internal gears or with 11 tooth pinions, but will run satisfactorily with all other standard 14 1/2° pressure angle spur gears.
| Outside Dia. | 0.62 in |
| Pressure Angle | 14.5 ° |
| No. of Teeth | 10 |
| Diametral Pitch | 20 |
| Shank Length | 3.375 in |
| Shank Diameter | 5/8 in |
| Pitch Diameter | 0.525 in |
| Overall Length | 5 in |
| Gear Length | 1.125 in |
| Weight | 0.42 LB |

