- Offset Key Stock
| Finish | N/A |
| Step Height | 1/8 in |
| Material | 1018 Steel |
| Overall Height | 0.25 in |
| Overall Width | 3/8 in |
| Height to Step | 1/8 in |
| Step Width | 1/4 in |
| Length | 24 in |
| Type | Stepped |
| Weight | 0.46 LB |
| EAN or UPC | 662289186297 |
| Finish | N/A |
| Step Height | 1/8 in |
| Material | 1018 Steel |
| Overall Height | 0.25 in |
| Overall Width | 3/8 in |
| Height to Step | 1/8 in |
| Step Width | 1/4 in |
| Length | 24 in |
| Type | Stepped |
| Weight | 0.46 LB |
| EAN or UPC | 662289186297 |