- P1 Series Split Taper Bushing
- 0.978-10 in Spline Bore Size
- 1 15/16 in Overall Length
- 2 7/16 in Bolt Circle
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Wrench Torque | 192 in/lbs |
| Bore Type | Spline |
| Mounting Type | Conventional |
| Barrel Diameter (Small End) | 1.8555 |
| Bolt Circle Dia. | 2.44 in |
| Bolt Circle Diameter (in) | 2 7/16 in |
| Bushing Type | P1 |
| Bore Size | 0.978-10 in Spline |
| Overall Length | 1 15/16 in |
| Material | Sintered Steel or Ductile Iron |
| Keyway | N/A |
| Keyseat | Not Applicable |
| Flange Thickness | 13/32 in |
| Wrench Torque (in-lb) | 192 |
| Cap Screws | 3 |
| Barrel Diameter (Large End) | 1.9375 |
| Barrel Diameter [Max] | 1.94 in |
| Capscrew Size | 5/16 x 1 |
| Barrel Diameter [Min] | 1.86 in |
| Length Through Bore | 1.94 in |
| Bushing Series | P1 |
| Weight | 1.52 LB |
| EAN or UPC | 662289293810 |

