- P Series QD Bushing
- 3.0625 in Bore Size
- 10 in Bolt Circle
features
- Reverse mounting ability - This bushing system allows for mounting on either side of the product to allow for a more flush view of the product face.
- 3/4"/ft. Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Bushing Type | P |
| Inch/Metric | Inch |
| Bushing Series | P |
| Cap Screws (Size) | 1-8 x 9 1/2 |
| Length Through Bore (in) | 9.39 |
| Bore Type | Inch |
| Outside Diameter (in) | 11.75 |
| Torque Capacity (in lb) | 250000 |
| Cap Screws (Bolt Circle) | 10 |
| Bolt Circle Diameter | 10 in |
| Total Length (in) | 9.39 |
| Model Name | QD-P_Bushing_Master |
| Mounting Type | Conventional |
| Cap Screws (No.) | 4 |
| Bore Size (in) | 3.0625 |
| Bore Size | 3.063 in - 3 1/16 in |
| Compatible Bore Size [Max] (in) | 3.0625 |
| Keyway | 3/4 x 3/8 |
| Weight | 115.0 LB |
| EAN or UPC | 662289381838 |

