- 4.00 Height
- PBE920 Series
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Single lip contact face-riding seals rotate with the shaft
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt cast iron housing
| Series | PBE920 |
| Inner Race Length (in) | 4 |
| Relubricatable | Yes |
| Bolt Size (in) | 0.625 |
| Bore Size - Inch | 2.5 |
| Duty Series | Heavy Duty |
| Bearing Insert Coating | Uncoated |
| Base to Center Height (in) | 2.75 |
| Replaceable Insert | No |
| Expansion | No |
| Overall Height (in) | 5.5 |
| End Cap | No |
| Base Width (in) | 2.875 |
| Measure Units | Inch |
| Bore Shape | Straight |
| Maximum Operating Temperature | 200 |
| Overall Length (in) | 10.5 |
| Bolt Center Min (in) | 7.125 |
| Foot Height (in) | 1.625 |
| Centerline to Front Face (in) | 2 |
| Overall Width (in) | 4 |
| Radial Dynamic Load Capacity (lb) | 9030 |
| Platform | Type E |
| Bolt Center Max (in) | 8.75 |
| Collar OD (in) | 4.063 |
| Bolt Center [Max] | 8.75 in |
| Bolt Center [Min] | 7.13 in |
| Foot Height | 1.63 in |
| Radial Dynamic Load Capacity | 9030 lb |
| Weight | 20.46 LB |
| EAN or UPC | 662289446629 |

