2.5" Shaft, 2.75" Base to Center, Contact Seals, Setscrew Locking, Expansion Type
features
Compact, solid, one-piece cast iron housings provide strength and load support in a wide variety of applications
Elongated bolt holes in the housing base facilitate mounting, permit easy replacement of competitive pillow blocks, and offer more adjustment capability
Concentric, double-locking collars
Contact seals
Elongated bolt holes to facilitate mounting
One-piece cast iron housing
Tapered roller bearings allow for combination radial and thrust loads
Lub Fitting Type
1/8-27 NPT
Base Width
3 1/2 in
Housing Construction
2 Piece
Bolt Holes
4
Lubrication
Relubricatable
End Type
Open End
Bearing Type
Tapered Roller Bearing
Pillow Block Type
Thru-Bolt
Base Height
1 5/8 in
Temperature Range [Max]
200 °F
Series
PBE920 Series
Collar O.D.
4 1/16 in
Bearing Design
Expansion
Mounted Unit Duty
Heavy-Duty
Housing Material
Ductile Iron
Inch/Metric
Inch Bore
Temperature Range [Min]
-20 °F
Bolt Hole Spacing Range [Max]
8 3/4 in
Insert Type
Steel Insert
Locking Device
Setscrew Locking Collar
Bolt Hole Spacing
7 15/16 in
Base Length
10 1/2 in
Bolt Hole Spacing Range [Min]
7 1/8 in
Housing Height
5 1/2 in
Seal Type
Contact Seals
Misalignment Range
±1 1/2°
Bolt Hole Width
10 1/2 in
Shaft Dia.
2.5 in
Bolt Size
5/8 in
Weight
20.725 LB
EAN or UPC
662289496563
We're here for you
with Service Centers across the country - We have your back