- 7.75 Height
- PBE920 Series
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Single lip contact face-riding seals rotate with the shaft
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 4-bolt cast iron housing
| Bearing Insert Coating | Uncoated |
| Platform | Type E |
| Centerline to Front Face (in) | 3.625 |
| Overall Height (in) | 10.875 |
| Replaceable Insert | No |
| Overall Width (in) | 7.25 |
| Bolt Center Max (in) | 15.875 |
| Relubricatable | Yes |
| Overall Length (in) | 18.5 |
| Measure Units | Inch |
| Radial Dynamic Load Capacity (lb) | 35520 |
| Maximum Operating Temperature | 200 |
| Base to Center Height (in) | 5.5 |
| Series | PBE920 |
| Duty Series | Heavy Duty |
| Expansion | No |
| Base Width (in) | 5.125 |
| Bore Shape | Straight |
| Bolt Size (in) | 0.875 |
| Collar OD (in) | 7.406 |
| End Cap | No |
| Inner Race Length (in) | 7.25 |
| Foot Height (in) | 3.125 |
| Bore Size - Inch | 5 |
| Bolt Center Min (in) | 13 |
| Radial Dynamic Load Capacity | 35520 lb |
| Bolt Center [Max] | 15.88 in |
| Bolt Center [Min] | 13 in |
| Foot Height | 3.13 in |
| Weight | 125.8 LB |
| EAN or UPC | 662289636761 |

