- Replacement Liner for use with SHP1 Shear Pin Hubs
features
- Hardened and ground
| Use With | SHP1 |
| Inside Dia. | 0.375 in |
| Outside Dia. | 0.752 in |
| Length | 1/2 in |
| Weight | 0.192 LB |
| EAN or UPC | 662289235025 |
| Use With | SHP1 |
| Inside Dia. | 0.375 in |
| Outside Dia. | 0.752 in |
| Length | 1/2 in |
| Weight | 0.192 LB |
| EAN or UPC | 662289235025 |