- Q2 Series Split Taper Bushing
- 65 mm Bore Size
- 3 1/2 in Overall Length
- 3 3/8 in Bolt Circle
- 18 mm x 4.4 mm Keyway
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Bushing Series | Q2 |
| Wrench Torque | 348 in/lbs |
| Keyway | 18 mm x 4.4 mm |
| Flange Thickness | 17/32 in |
| Material | Sintered Steel, Malleable Iron or Ductile Iron |
| Overall Length | 3 1/2 in |
| Bolt Circle Diameter (in) | 3 3/8 in |
| Bore Type | Metric |
| Bushing Type | Q2 |
| Bore Size | 65 mm |
| Capscrew Size | 3/8 x 1 1/4 |
| Cap Screws | 3 |
| Weight | 2.05 LB |
| EAN or UPC | 662460622972 |

