- Replacement Liner for use with SHQ1 or SHR1 Shear Pin Hubs
features
- Hardened and ground
| Length | 3/4 in |
| Use With | SHQ1, SHR1 |
| Inside Dia. | 0.5 in |
| Outside Dia. | 0.877 in |
| Weight | 0.092 LB |
| EAN or UPC | 662289165056 |
| Length | 3/4 in |
| Use With | SHQ1, SHR1 |
| Inside Dia. | 0.5 in |
| Outside Dia. | 0.877 in |
| Weight | 0.092 LB |
| EAN or UPC | 662289165056 |