- R1 Series Split Taper Bushing
- 1 3/4 in Bore Size
- 2 7/8 in Overall Length
- 4 5/8 in Bolt Circle
- 3/8 x 3/16 Keyway
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Bore Type | Inch |
| Bushing Type | R1 |
| Bolt Circle Diameter (in) | 4 5/8 in |
| Wrench Torque (in-lb) | 348 |
| Keyway | 3/8 x 3/16 |
| Overall Length | 2 7/8 in |
| Material | Sintered Steel or Ductile Iron |
| Wrench Torque | 348 in/lbs |
| Keyseat | 3/8 x 3/16 in |
| Cap Screws | 3 |
| Length Through Bore | 2.88 in |
| Bushing Series | R1 |
| Bore Size | 1 3/4 in |
| Capscrew Size | 3/8 x 1 3/4 |
| Flange Thickness | 5/8 in |
| Compatible Bore Size [Max] | 1.75 in |
| Weight | 8.925 LB |
| EAN or UPC | 662289260577 |

