- Replacement Liner for use with SHR2 Shear Pin Hubs
features
- Hardened and ground
| Outside Dia. | 1.252 in |
| Inside Dia. | 0.75 in |
| Length | 7/8 in |
| Use With | SHR2 |
| Weight | 0.192 LB |
| EAN or UPC | 662289295081 |
| Outside Dia. | 1.252 in |
| Inside Dia. | 0.75 in |
| Length | 7/8 in |
| Use With | SHR2 |
| Weight | 0.192 LB |
| EAN or UPC | 662289295081 |