features
- Cylindrical O.D. rubber grommeted bearing
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal
| Replaceable Insert | Yes |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Material | Rubber |
| Series | RUBRS 100 |
| Bearing Design | Non-Expansion |
| Duty | Light-Duty |
| Locking Device | Setscrew Locking |
| Insert No. | SLRS-112 |
| Retainer Material | Molded Fiber Glass Reinforced Nylon |
| Inner Ring OD (in) | 1.188 |
| Misalignment Type | Static Only |
| Relubricatable | No |
| Insert Material | 52100 Bearing Steel |
| Measure Units | Inch |
| Housing Construction | One Piece |
| Shaft Dia. | 0.750 in |
| Housing Type | Cylindrical Cartridge |
| Maximum Operating Temperature | 200 |
| Bore Shape | Straight |
| Seal Type | Single Lip Contact Seals |
| Bore Size - Inch | 0.75 |
| Inch/Metric | Inch |
| Cartridge Width (in) | 1 |
| Outer Diameter (in) | 2.531 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| End Cap | No |
| Bearing Type | Ball Bearing |
| Bearing Insert Coating | Uncoated |
| Duty Series | Light |
| Retainer Type | Ball Riding Retainer |
| Centerline to Front Face (in) | 0.875 |
| Weight | 0.55 LB |
| EAN or UPC | 662460343006 |

