- Sprocket for SHR1 Shear Pin Hub
- 100 Chain
- 60 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Chain No. | 100 |
| No. of Teeth | 60 |
| Outside Dia. | 24.6 in |
| Sprocket Pitch Diameter | 23.884 in |
| Use With | SHR1 |
| Type | A Plate |
| Sprocket Thickness | 0.692 in |
| Weight | 74.0 LB |
| EAN or UPC | 662289121380 |

