- Sprocket for SHR2 Shear Pin Hub
- 120 Chain
- 45 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Thickness | 0.924 in |
| Use With | SHR2 |
| Type | A Plate |
| Sprocket Pitch Diameter | 21.503 in |
| Outside Dia. | 22.35 in |
| No. of Teeth | 45 |
| Chain No. | 120 |
| Weight | 76.0 LB |
| EAN or UPC | 662289251339 |

