- Sprocket for SHS2 Shear Pin Hub
- 120 Chain
- 60 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Thickness | 0.924 in |
| No. of Teeth | 60 |
| Chain No. | 120 |
| Sprocket Pitch Diameter | 28.661 in |
| Use With | SHS2 |
| Type | A Plate |
| Outside Dia. | 29.52 in |
| Weight | 142.0 LB |
| EAN or UPC | 662289141470 |

