- Sprocket for SHS2 Shear Pin Hub
- 140 Chain
- 40 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Pitch Diameter | 22.305 in |
| Sprocket Thickness | 0.924 in |
| Chain No. | 140 |
| Use With | SHS2 |
| No. of Teeth | 40 |
| Type | A Plate |
| Outside Dia. | 23.29 in |
| Weight | 80.7 LB |
| EAN or UPC | 662289271405 |

