- Sprocket for SHS2 Shear Pin Hub
- 140 Chain
- 45 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Pitch Diameter | 25.087 in |
| Use With | SHS2 |
| Outside Dia. | 26.08 in |
| Chain No. | 140 |
| Type | A Plate |
| Sprocket Thickness | 0.924 in |
| No. of Teeth | 45 |
| Weight | 106.0 LB |
| EAN or UPC | 662289101429 |

