- Sprocket for SHU2 Shear Pin Hub
- 160 Chain
- 45 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Pitch Diameter | 28.671 in |
| Type | A Plate |
| Sprocket Thickness | 1.156 in |
| Chain No. | 160 |
| No. of Teeth | 45 |
| Outside Dia. | 29.8 in |
| Use With | SHU2 |
| Weight | 182.0 LB |
| EAN or UPC | 662289151486 |

