- Square Key Stock
| Length | 24 in |
| Type | Square |
| Height | 0.188 in |
| Finish | N/A |
| Width | 0.188 in |
| Material | Steel |
| Steel Grade | 1018 Steel |
| Weight | 0.24 LB |
| EAN or UPC | 662289146529 |
| Length | 24 in |
| Type | Square |
| Height | 0.188 in |
| Finish | N/A |
| Width | 0.188 in |
| Material | Steel |
| Steel Grade | 1018 Steel |
| Weight | 0.24 LB |
| EAN or UPC | 662289146529 |