- Replacement Liner for use with SHS2 Shear Pin Hubs
features
- Hardened and ground
| Inside Dia. | 0.75 in |
| Length | 1 in |
| Outside Dia. | 1.377 in |
| Use With | SHS2 |
| Weight | 0.287 LB |
| EAN or UPC | 662289145034 |
| Inside Dia. | 0.75 in |
| Length | 1 in |
| Outside Dia. | 1.377 in |
| Use With | SHS2 |
| Weight | 0.287 LB |
| EAN or UPC | 662289145034 |