- Square Key Stock
| Type | Square |
| Material | Steel |
| Finish | N/A |
| Height | 1/2 in |
| Length | 24 in |
| Width | 1/2 in |
| Steel Grade | 1018 Steel |
| Weight | 1.66 LB |
| EAN or UPC | 662289196678 |
| Type | Square |
| Material | Steel |
| Finish | N/A |
| Height | 1/2 in |
| Length | 24 in |
| Width | 1/2 in |
| Steel Grade | 1018 Steel |
| Weight | 1.66 LB |
| EAN or UPC | 662289196678 |