- Square Key Stock
| Finish | N/A |
| Material | Steel |
| Steel Grade | 1018 Steel |
| Type | Square |
| Width | 3/4 in |
| Length | 24 in |
| Height | 3/4 in |
| Weight | 3.76 LB |
| EAN or UPC | 662289206667 |
| Finish | N/A |
| Material | Steel |
| Steel Grade | 1018 Steel |
| Type | Square |
| Width | 3/4 in |
| Length | 24 in |
| Height | 3/4 in |
| Weight | 3.76 LB |
| EAN or UPC | 662289206667 |