- Sprocket for SHH1 Shear Pin Hub
- 40 Chain
- 48 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Chain No. | 40 |
| No. of Teeth | 48 |
| Use With | SHH1 |
| Outside Dia. | 7.93 in |
| Sprocket Thickness | 0.284 in |
| Sprocket Pitch Diameter | 7.645 in |
| Type | A Plate |
| Weight | 2.76 LB |
| EAN or UPC | 662289170975 |

