- Sprocket for SHH1 Shear Pin Hub
- 40 Chain
- 60 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Outside Dia. | 9.84 in |
| Use With | SHH1 |
| Sprocket Pitch Diameter | 9.554 in |
| No. of Teeth | 60 |
| Type | A Plate |
| Chain No. | 40 |
| Sprocket Thickness | 0.284 in |
| Weight | 4.54 LB |
| EAN or UPC | 662289120925 |

