- Sprocket for SHH1 Shear Pin Hub
- 50 Chain
- 40 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Pitch Diameter | 7.966 in |
| Chain No. | 50 |
| No. of Teeth | 40 |
| Use With | SHH1 |
| Sprocket Thickness | 0.343 in |
| Outside Dia. | 8.32 in |
| Type | A Plate |
| Weight | 3.52 LB |
| EAN or UPC | 662289230938 |

