- Sprocket for SHP1 Shear Pin Hub
- 50 Chain
- 45 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Use With | SHP1 |
| Type | A Plate |
| Sprocket Thickness | 0.343 in |
| No. of Teeth | 45 |
| Chain No. | 50 |
| Outside Dia. | 9.31 in |
| Sprocket Pitch Diameter | 8.96 in |
| Weight | 4.04 LB |
| EAN or UPC | 662289290994 |

