- Sprocket for SHP1 Shear Pin Hub
- 50 Chain
- 60 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Chain No. | 50 |
| Sprocket Pitch Diameter | 11.942 in |
| Type | A Plate |
| Use With | SHP1 |
| No. of Teeth | 60 |
| Outside Dia. | 12.3 in |
| Sprocket Thickness | 0.343 in |
| Weight | 8.79 LB |
| EAN or UPC | 662289151028 |

