- Sprocket for SHP1 Shear Pin Hub
- 50 Chain
- 72 Teeth
features
- Sprocket bolts to outer part of hub which rotates freely after pin breakage allowing drive to idle
| Sprocket Thickness | 0.343 in |
| Outside Dia. | 14.69 in |
| No. of Teeth | 72 |
| Type | A Plate |
| Use With | SHP1 |
| Chain No. | 50 |
| Sprocket Pitch Diameter | 14.329 in |
| Weight | 14.0 LB |
| EAN or UPC | 662289131082 |

